Metrix Function Generator GX 305

Sebelum PPN:
Rp32.999.900
Spesifikasi
Attenuation< 5%
CMOS Output Level (V)20
Digital Amplitude and OffsetYes
Digital FrequencyYes
FM ModulationYes
Height (mm)130
Input Impedance (kΩ)10
Interface TypeEthernet, USB
Internal Linear and Log SweepYes
Internal and External Amplitude ModulationYes
Length (mm)190
Maximum Frequency Range Sinewave (MHz)5
Maximum Frequency Range Square Pulse/Arbitrary Waveform (MHz)5
Maximum Frequency Range Triangle/Saw (MHz)2
Maximum Operating Temperature (°C)40
Minimum Frequency Range Sinewave (Hz)0.001
Minimum Frequency Range Square Pulse/Arbitrary Waveform (Hz)0.001
Minimum Frequency Range Triangle/Saw (Hz)0.001
Minimum Operating Temperature (°C)0 (Zero)
Output Amplitude (V)0 to 20 Pk-Pk
Output Impedance (ohm)50
Plug TypeRJ45
Standards ApprovalsIEC/EN
TTL Output Level (V)5
Time Base Accuracy (ppm)± 30 for F < 10 kHz, ± 20 for F ≥ 10 kHz
Variable SweepYes
Width (mm)227

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Metrix GX Series Function Generators GX 305, GX 310, GX 320
Metrix GX Series function generators are versatile, high-performance instruments for education, scientific research and electronic product design. They can be used to generate a variety of signals including waveforms, sine, triangle, square & LOGIC and TTL output. Metrix GX uses Direct Digital Synthesis (DDS) technology which greatly enhances frequency accuracy and stability. Alternating standard form wave generator models 5MHz, GX 305 ( 879-3823 ) and 10MHz, GX 310 ( 879-3826 ) are designed for education & training, R&D and test & production. Model 20MHz, GX 320 ( 879-3839 ) has additional functions including: internal and external AM & FM modulation, GATE, BURST, FSK and PSK; adjustable phase synchronisation of several generators in a cascade arrangement; storage of 15 complete instrument configurations. Models 10MHz GX 310-P ( 879-3820 ) and 20MHz GX 320-E ( 879-3832 ) are fully-programmable, with SCPI standard USB link (USB cable supplied). GX 320-E also has an Ethernet link (Ethernet cable supplied).

DDS technology and frequency accuracy of ± 20 ppm
Frequency adjustment stable to the nearest digit
"LOGIC signal" function for direct adjustment of high and low levels
LIN or LOG sweep, triangle or sawtooth, with adjustable duration from 10 MS to 100 s
LCD screen large (125mm x 45mm) and easy-to-read (5 digits, 20mm high)
100 MHz frequency meter, 300 V CAT I

Metrix
Supplied with:
Mains power lead, CD-Rom containing operating manual in 5 languages, programming manual (in French and English), Labwindows CVI / LabView drivers, USB A/B cable (GX 310-P & GX 320-E only), straight Ethernet cable (GX 320-E only)

Ulasan Produk

Tidak ada ulasan