IST INNOVATIVE SENSOR TECHNOLOGY Flow Sensor Flow Sensor for Gas MSF02 Series

Sebelum PPN:
Rp7.799.900
Spesifikasi
Connection TypeBonding Pads
Device TypeFlow Sensor
Maximum Media Temperature (°C)80
Maximum Operating Temperature (°C)80
Maximum Supply Voltage (V)6
Media MonitoredGas
Minimum Flow Rate (L/minute)0 (Zero)
Minimum Media Temperature (°C)-40
Minimum Operating Temperature (°C)-40
SeriesMSF02
Standards ApprovalsRoHS, ISO 9001
TypeCalibrated

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Mass Flow Sensors, IST Innovative Sensor Technology
Mass Flow Sensors by IST Innovative Sensor Technology are suitable for various gas flow Applications. The sensors include an accurate Temperature Sensor and heater. They can operate at various temperature ranges and measure flow rate.
Applications areas include Process Controls, Medical, Air Conditioning and Automotive.
High sensitivity
Long-term stability
Sensors for gases
Mass Flow Sensors and Meters

Ulasan Produk

Tidak ada ulasan