EA Elektro-Automatik Electronic Load EA-ELR 10000 Series
#Grup produk P118023401
Sebelum PPN:
Rp199.999.900 - Rp949.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Load Type | Electronic Load Regenerative |
|---|---|
| Series | EA-ELR 10000 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The EA Elektro-Automatik high-end most versatile programmable electronic load based upon a high-performance FPGA controller unit with up to 16-bit resolution. It operates as DC electronic load and it features the superior flexible auto-ranging input (e-load)for a usage at either high voltage or high current as required within the nominal power rating. It is regenerative means the DC energy extracted from an EUT is converted into commercial AC supply with a 95% efficiency and returned back into the grid (no excess dissipative heats compared to conventional dissipative loads). The series include an intuitive 5 colour TFT touch panel with up to 5-digit resolution, allowing to see the set- and read back values in one view and giving access to the integrated functions such as function generator, fuel cell and battery-simulation(R-mode). For external control, this series comes standard with USB, Ethernet and analogue interface.
Operates as DC load
Auto-ranging DC-input
Constant U, I, P and R mode
Regenerative in DC load mode, with up to 95% efficiency
FPGA controlled, with up to 16 bit resolution
For demanding laboratory application, R&D
Function generator, battery, fuel cell-simulation
Sensitive 5 TFT touch display of up to 5 digits
USB/Ethernet/Analog 0-5V/0-10V on board, plug in play slot for retrofitting more Interface options
Hard wire connection, DC output safety terminals
A plug’n play slot is provided as well, to retrofit further available optional Interface such as CAN, Ether CAT, Profibus, Profinet. This series is a perfect instrument for device- and component testing in modern R&D environment, suitable for 19 integration and bench usage.
Operates as DC load
Auto-ranging DC-input
Constant U, I, P and R mode
Regenerative in DC load mode, with up to 95% efficiency
FPGA controlled, with up to 16 bit resolution
For demanding laboratory application, R&D
Function generator, battery, fuel cell-simulation
Sensitive 5 TFT touch display of up to 5 digits
USB/Ethernet/Analog 0-5V/0-10V on board, plug in play slot for retrofitting more Interface options
Hard wire connection, DC output safety terminals
A plug’n play slot is provided as well, to retrofit further available optional Interface such as CAN, Ether CAT, Profibus, Profinet. This series is a perfect instrument for device- and component testing in modern R&D environment, suitable for 19 integration and bench usage.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
