EA Elektro-Automatik Electronic DC Load EL 9000 DT Series

Sebelum PPN:
Rp159.999.900 - Rp189.999.900
Spesifikasi
Adjustable ProtectionsOVP, OCP, OPP
Load TypeProgrammable
Operation ModesCV, CC, CP, CR
Rack Units2U
SeriesEL 9000 DT

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Programmable Electronic DC loads EL 9000 T Series
The new EA-EL 9000 DT series of compact electronic DC loads, extends the current EA-EL 9000 T series by 10 models. It offers new voltage, current and power ratings for a multitude of Applications for daily use in laboratories, schools or workshops.;All models support the four regulation modes constant voltage (CV), constant current (CC), constant power (CP) and constant resistance (CR). The core of the control circuit is a fast microprocessor which provides interesting features. Such as a true function generator with common functions like sine wave, rectangle or triangle, but also an arbitrary function. The colour TFT touch panel offers an intuitive manual operation, like it is prolific with smartphones or tablet computers. Response times during the control of the devices via analogue or digital interface are improved by an ARM processor controlled hardware, compared to older electronic load series.
Feature
- Multilingual colour touch panel
- User profiles, true function generator
- Ethernet, analogue and USB port as standard
- Carrying handle with tilt stand
- SCPI and Modbus RTU supported
- Control software (Windows)
- LabView VIs

Ulasan Produk

Tidak ada ulasan