Metrix Digital Multimeter

Sebelum PPN:
Rp80.999.900
Spesifikasi
AC Current Accuracy±1 % rdg + 25 Digits
AC Current Resolution (μA)0.01 ac
AC Voltage Accuracy±0.05 % rdg + 25 Digits
AC Voltage Resolution (mV)0.001 ac
Approvals/StandardsIEC 610102033, EN613261 class B
Bandwidth (kHz)100
Battery Life (hour)350
Battery TypeAA
Current Resolution (μA)0.01
DC Current Accuracy±0.8 % rdg ± 20 Digits
DC Current Resolution (μA)0.01 ac
DC Voltage Accuracy±0.05 % rdg + 25 Digits
DC Voltage Resolution (mV)0.001 dc
Display Counts60000
Display TypeDigital
Functions MeasuredAC Current, AC Voltage, Capacitance, Conductance, Continuity, DC Current, DC Voltage, Decibel, Diode Test, Duty Cycle, Frequency, Pulse width, Resistance, Resistive Power, Temperature
Height (mm)47.1
Length (mm)196
Maximum AC Current Measurement (A)10 ac
Maximum AC Voltage Measurement (kV)1 ac
Maximum DC Current Measurement (A)20 dc
Maximum DC Voltage Measurement (kV)1 dc
Maximum Frequency (kHz)200
Maximum Operating Temperature (°C)55
Maximum Resistance Measurement (MΩ)60
Minimum Operating Temperature (°C)-10
Multimeter TypeDigital
Power SourceBattery
Resistance Measurement Accuracy0.2 % rdg
Resistance Resolution (MΩ)10
Safety Category LevelATEX
Safety Category Voltage (V)600
TRMSAC+DC
Voltage Resolution (μV)1
Width (mm)90

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Designed and manufactured in France, the MTX 3297Ex is an intrinsically safe TRMS digital multimeter for permanent use in Ex area, whatever the field of application : oil, chemicals, agri-food, cosmetics and pharmaceutical industries, as well as cement production and mining.

The MTX 3297Ex is certified for the highest levels of risk and meets the strictest requirements, Ex / IEC Ex :
• IIC (gas) 0,1,2
• IIIC (dust) 20,21, 22
• Mines M1

Belonging to the DMM ASYC IV series, the multimeter’s performance features and specifications remain the same thanks to its IP67 liquid and dust-proofing.
Complete, this comprehensive intrinsically safe portable multimeter measures voltage, current, resistance, capacitance, frequency (duty cycle/pulse width), temperature and diodes.
Outside the Ex zones, the MTX3297Ex is a high-performance industrial multimeter, it is compliant with the IEC 61010-2-033 standard for work on 1000 V CAT III / 600 V CAT IV electrical installations.;The MTX 3297Ex comes complete with ATEX-specific batteries and fuse. Our SX-DMM software is available as a free download from our website.

• Functions to help with analysis and diagnostics : MIN, MAX, Peak, ΔX differential and ΔX /X relative, Low-pass filter for measurement on PWM signals, VLowZ low-impedance AC voltage
• Isolated optical communication
• Simplified Terminal strip with reminder and connection check on display
• Detection and indication of a hazardous voltage present
• Large backlit screen with double display
• Bargraph with central zero mode
• Moulded casing for excellent handling and protection against shocks and falls

Ulasan Produk

Tidak ada ulasan