Moore & Wright Caliper Straight Pivot

Sebelum PPN:
Rp5.899.900
Spesifikasi
Caliper TypeStraight Pivot
Display TypeAnalogue
Measurement Capacity (mm)150
Metric/ImperialMetric
Standards ApprovalsNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Moore & Wright Spring Joint Calliper is a specialized tool designed for precision marking and measurement. Crafted from polished tool steel, this calliper is durable and reliable. The marking leg is hardened to over 550Hv at the point, ensuring long-lasting performance. This calliper is an essential tool for machinists, toolmakers, and quality control inspectors, providing accurate and consistent results.
Bow spring ensures uniform tension over working range
Length is 6 inches or 150 mm
Centrally mounted adjustment screw offers finer setting than firm joint

Ulasan Produk

Tidak ada ulasan