Moore & Wright Caliper Dial MW146 Series

Sebelum PPN:
Rp9.199.900
Spesifikasi
Accuracy (mm)±0.02
Caliper TypeDial
Display TypeDial
Measurement Capacity (mm)200
Metric/ImperialMetric
Resolution (mm)0.02
Standards ApprovalsNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Moore & Wright Dial caliper offers four way measurement for inner and outer dimensions, step, and depth. The metric scale features beam graduations in mm with a dial resolution of 0.02mm, while the imperial scale has beam graduations in inches and tenths, with a dial resolution of 0.001 inch. Made from hardened stainless steel, it includes an adjustable dial for zero setting, secured with a screw lock for precise and reliable measurements.
Shockproof
Thumb wheel for fine adjustment
Extra smooth movement
Locking screw for position hold
Blue anodized bezel
Supplied in a case

Ulasan Produk

Tidak ada ulasan