Sebelum PPN:
Rp7.999.900
Spesifikasi
Display TypeLCD
Measurement Capacity (mm)150
Metric/ImperialImperial, Metric
Resolution (mm)0.1
Standards ApprovalsNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Moore & Wright Digital calipers are designed for both inside and outside measurements, featuring a large LCD display for clear, easy reading. The spring-loaded travel ensures smooth operation, and the alloy jaws are chrome finished for durability and corrosion resistance. The calipers support both metric and imperial readings (mm/inches) and include a hold button for retaining measurements. A position locking screw allows for secure, precise measurements.
Lightweight and ergonomic design for ease of use
Accurate measurements for various Applications
Powered by a long lasting battery

Ulasan Produk

Tidak ada ulasan