EA Elektro-Automatik Bench Power Supply
#Grup produk P118022943
Sebelum PPN:
Rp149.999.900 - Rp859.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Maximum Operating Temperature (°C) | 50 |
|---|---|
| Minimum Operating Temperature (°C) | 0 (Zero) |
| Minimum Output Voltage (V) | 0 (Zero) |
| Number of Outputs | 1 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
EA-PS 9080-100 1U Programmable Lab Bench Power Supply
The EA-PS 9080-100 1U laboratory bench power supply has a power rating of 3kW. It is microprocessor controlled and USB-programmable single-channel power supply which provides a fully flexible 'auto-ranging' output. Enabling them to work with either a higher voltage or a higher current within the stipulated U/I/P rating. These power supplies are equipped with a dot Matrix LC display, with multiple functions such as memory and up to 5 digit display resolution and provides for a highly stable and low ripple output condition with a fast dynamic response. The power supply comes with "on-board" three-channel isolated Interface (analogue 0-5V/0-10V, USB and Ethernet). It has output voltage ranging between 0V to 80V and an output current rating ranging between 0A to 100A.
The EA-PS 9080-100 1U laboratory bench power supply has a power rating of 3kW. It is microprocessor controlled and USB-programmable single-channel power supply which provides a fully flexible 'auto-ranging' output. Enabling them to work with either a higher voltage or a higher current within the stipulated U/I/P rating. These power supplies are equipped with a dot Matrix LC display, with multiple functions such as memory and up to 5 digit display resolution and provides for a highly stable and low ripple output condition with a fast dynamic response. The power supply comes with "on-board" three-channel isolated Interface (analogue 0-5V/0-10V, USB and Ethernet). It has output voltage ranging between 0V to 80V and an output current rating ranging between 0A to 100A.
Feature
Chassis TOP and bottom closedFlexible, power regulated output stage
high-efficiency up to 92%
Intuitive TFT touch panel with display for all Value and status
Operating temperature ranging between 0°C and 50°C
Photovoltaic array simulation
SCPI command language supported
Temperature controlled fans for cooling
Attractive and rugged 19” 1U rack format
Suitable for master-slave parallel & serial operation
Temperature controlling fan
Use
- Educational institutions- Industrial Applications
- Laboratories
- Production and manufacturing units
- Workshops
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
