Metrix Bench Digital Multimeter True RMS
#Grup produk P118022925
Spesifikasi
| AC Current Accuracy | 0.01 % |
|---|---|
| AC Voltage Accuracy | ±0.005 % rdg |
| AC Voltage Resolution (V) | 0.001 ac |
| AC current resolution (A) | 0.0001 ac |
| Approvals/Standards | No |
| DC Current Accuracy | 0.8 % |
| DC Current Resolution (A) | 0.0001 dc |
| DC Voltage Accuracy | 0.0005 % rdg |
| DC Voltage Resolution (V) | 0.001 dc |
| Display Type | LCD |
| Functions Measured | AC Voltage, Capacitance, Continuity, DC Current, DC Voltage, Diode Test, Frequency, Resistance, Temperature |
| Height (mm) | 95 |
| Length (mm) | 295 |
| Maximum AC Current Measurement (A) | 20 ac |
| Maximum AC Voltage Measurement (kV) | 1 ac |
| Maximum DC Current Measurement (A) | 20 dc |
| Maximum DC Voltage Measurement (kV) | 1 dc |
| Maximum Frequency (kHz) | 60 |
| Maximum Operating Temperature (°C) | 40 |
| Maximum Resistance Measurement (MΩ) | 60 |
| Minimum Operating Temperature (°C) | 0 (Zero) |
| Multimeter Type | Bench |
| Power Source | Mains |
| Resistance Measurement Accuracy | 0.4 % rdg |
| Resistance Resolution (Ω) | 10 |
| Safety Category Level | CAT III |
| Safety Category Voltage (V) | 1000 |
| True RMS | Yes |
| Width (mm) | 295 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
MX5006 Bench Multimeter
The MX 5006 bench- TOP digital multimeter can be used for TRMS AC + DC measurements. The 6000 count double transflective backlit LCD screen with bargraph and central zero offers instantaneous display of the signal variations. To ensure good measurement stability on variable speed drives, the MX 5006 bench multimeter is equipped with a 300 Hz PWM filter.
DC, AC and AC + DC current measurement
DC, AC and AC + DC voltage measurement, as well as Peak voltages
Resistance up to 60 MΩ and continuity
RMS values
μV resolution
Diode test
Capacitance from 6 nF to 60 mF
DC, AC and AC+DC voltage measurement, as well as Peak voltages
Frequency up to 60 kHz
60 mV calibre
VDC accuracy: 0.05 % R
Temperature (K thermocouple) from -200 °C to +1200 °C
USB communication – SCPI commands
StandardsIEC 61010, 1000 V CAT IIISupplied withEU Mains power cable, 1.5 m red straight/straight cable, 1.5 m black straight/straight cable, red CAT IV 1 kV test probe, black CAT IV 1 kV test probe, operating manual on CD and start-up guide on paper.
The MX 5006 bench- TOP digital multimeter can be used for TRMS AC + DC measurements. The 6000 count double transflective backlit LCD screen with bargraph and central zero offers instantaneous display of the signal variations. To ensure good measurement stability on variable speed drives, the MX 5006 bench multimeter is equipped with a 300 Hz PWM filter.
DC, AC and AC + DC current measurement
DC, AC and AC + DC voltage measurement, as well as Peak voltages
Resistance up to 60 MΩ and continuity
RMS values
μV resolution
Diode test
Capacitance from 6 nF to 60 mF
DC, AC and AC+DC voltage measurement, as well as Peak voltages
Frequency up to 60 kHz
60 mV calibre
VDC accuracy: 0.05 % R
Temperature (K thermocouple) from -200 °C to +1200 °C
USB communication – SCPI commands
StandardsIEC 61010, 1000 V CAT IIISupplied withEU Mains power cable, 1.5 m red straight/straight cable, 1.5 m black straight/straight cable, red CAT IV 1 kV test probe, black CAT IV 1 kV test probe, operating manual on CD and start-up guide on paper.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
