MANN-FILTER Fuel Filter for Diesel

Sebelum PPN:
Rp409.900
Spesifikasi
Height (H) (mm)212
Inner Diameter of Gasket (B) (mm)62
Outer Diameter A (mm)93
Outer Diameter of Gasket (C) (mm)71
Thread Size (G)M18x1.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
MANN-FILTER Fuel filters for high pressures remove unwanted and damaging dirt particles and water from the fuel and thus prevent possible damage due to wear and corrosion. Highest separation efficiency and sealing ensure functional reliability and protection during the entire maintenance interval / Reinforced or special materials suitable for use at elevated pressures.

Ulasan Produk

Tidak ada ulasan