Kondisi Barang:
Spesifikasi
| Chain Gauge (mm) | 1.1 |
|---|---|
| Chain Pitch (inch) | 0.325 |
| Chain Pitch (mm) | 8.25 |
| Chain Speed (m/s) | 7.7 |
| Dimension (WxLxH) (mm) | 195 x 1192 x 190 |
| Length Cutter (mm) | 230 |
| Sound Power Level (dB(A)) | 95 |
| Sound Pressure Level (dB(A)) | 78 |
| Telescopic Pipe Length (m) | Max 2.9 |
| Uncertainty K (dB) | 2.4 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
High-performance cordless chainpole for precision cutting at height
Positioning
High-performance cordless chainpole for precision cutting at height
User benefit
Cuts tall trees easily thanks to 2.9 m telescopic pole
Powerful performance with Brushless motor and variable speed control
Easy maintenance thanks to robust chain tensioning system with magnetic captive nut
If you’re looking for a powerful tool that prunes tall hedges and trees efficiently without the hassle of petrol and fumes, look no further than the GKE 18V-25 TP Professional chainpole. With this tool you are able to reach high branches effortlessly, without a ladder, thanks to its 2.9 m telescopic pole. With a powerful Brushless 18 Volt motor and variable speed control, the chainpole saws through tough branches with precision and ease. Furthermore, maintenance is low and made easy thanks to the tool’s robust design and chain tensioning system with magnetic captive nut.
Positioning
High-performance cordless chainpole for precision cutting at height
User benefit
Cuts tall trees easily thanks to 2.9 m telescopic pole
Powerful performance with Brushless motor and variable speed control
Easy maintenance thanks to robust chain tensioning system with magnetic captive nut
If you’re looking for a powerful tool that prunes tall hedges and trees efficiently without the hassle of petrol and fumes, look no further than the GKE 18V-25 TP Professional chainpole. With this tool you are able to reach high branches effortlessly, without a ladder, thanks to its 2.9 m telescopic pole. With a powerful Brushless 18 Volt motor and variable speed control, the chainpole saws through tough branches with precision and ease. Furthermore, maintenance is low and made easy thanks to the tool’s robust design and chain tensioning system with magnetic captive nut.
Feature
-Cuts tall trees easily thanks to 2.9 m telescopic pole-Powerful performance with Brushless motor and variable speed control
-Easy maintenance thanks to robust chain tensioning system with magnetic captive nut
The GKE 18V-25 TP Professional chainpole is the ideal tool for pruning thicker branches at height. Compatible with the Bosch Professional 18V System and with the multi-brand battery alliance AMPShare.
The GKE 18V-25 TP Professional chainpole, provides a hassle-free-start, low maintenance and a long service life. It makes up to 130 cuts per charge with an 18V 5.5 Ah ProCORE battery and has low noise level of 97 dBa. It comes with a high-quality 0.325 pitch Oregon Chain and 25 cm chair bar for precise pruning results. A branch hook located at the front of the tool enables you to clear tighter areas easily. There are no exhaust fumes and the tool splits into two parts for easy transportation.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
