K-Met Vernier Caliper with Locking Screw for Left-Handed
#Grup produk P118020282
Sebelum PPN:
Rp1.599.900 - Rp3.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Arm Length (mm) | 40 |
|---|---|
| Locking Type | Screw Lock |
| Size (mm) | 150 |
| Type | mm+inch |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Caliper with depth gauge 150/40/0.02 mm, MONOBLOK, screw lock, parallel guide - FOR LEFT-HANDED PEOPLE
Are you looking for a quality measuring tool specially designed for left-handed people? This precision MONOBLOK caliper with depth gauge offers a measuring range of 150 mm, an arm length of 40 mm and an accuracy of 0.02 mm. Thanks to the parallel guide and screw lock, it provides reliable and stable measurements.
Key features:
Special design FOR LEFT-HANDED PEOPLE - ergonomic design for comfortable left-handed use
Measuring range: 150 mm
Arm length: 40 mm
High accuracy with a resolution of 0.02 mm
MONOBLOK design - highly durable and precise
Screw lock to secure the measured value
Parallel lines for precise measurements
Recommended for calibration
This caliper with depth gauge is specially designed for left-handed people, providing maximum comfort and accuracy when measuring. Thanks to the MONOBLOK design and parallel guidance, it ensures long-term accuracy even with intensive use. It is suitable for precision engineering, automotive and aerospace industries, where high standards of accuracy are required. Get a professional measuring tool that respects your needs as a left-handed person!
This product is a replacement for the discontinued model 6000-5 .
150/40mm
Are you looking for a quality measuring tool specially designed for left-handed people? This precision MONOBLOK caliper with depth gauge offers a measuring range of 150 mm, an arm length of 40 mm and an accuracy of 0.02 mm. Thanks to the parallel guide and screw lock, it provides reliable and stable measurements.
Key features:
Special design FOR LEFT-HANDED PEOPLE - ergonomic design for comfortable left-handed use
Measuring range: 150 mm
Arm length: 40 mm
High accuracy with a resolution of 0.02 mm
MONOBLOK design - highly durable and precise
Screw lock to secure the measured value
Parallel lines for precise measurements
Recommended for calibration
This caliper with depth gauge is specially designed for left-handed people, providing maximum comfort and accuracy when measuring. Thanks to the MONOBLOK design and parallel guidance, it ensures long-term accuracy even with intensive use. It is suitable for precision engineering, automotive and aerospace industries, where high standards of accuracy are required. Get a professional measuring tool that respects your needs as a left-handed person!
This product is a replacement for the discontinued model 6000-5 .
150/40mm
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
