K-Met Tape Measure Special

Sebelum PPN:
Rp289.900 - Rp819.900
Spesifikasi
ColorYellow
FeatureABS Case, Belt Clip, Movable End Hook

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Tape measure KINEX/K-MET 3m, yellow tape, width 16mm
Compact pocket tape measure with metric scale.
Shatterproof ABS case with soft shock-absorbing coating protects the strap from impacts.
Ergonomically shaped ligament sleeve for optimal handling.
The convenient brake button allows easy operation of the sliding brake to stop and secure the belt.
Chrome-plated metal buckle for easy attachment to the belt.
Eyelet integrated in the case for attaching a hand strap for fall protection.
Durable coating for limescale protection. Yellow stripe ensures good readability even in sunlight.
Red tens for quick orientation and reading.
Reinforcing the beginning of the tape with a metal plate prevents wear.
Movable end hook for precise measurements. Integrated nail eye in the hook prevents the strap from slipping.
Strong spring for automatic and powerful tape rewinding.
A material-friendly bumper at the belt inlet protects the hook.
This product is a replacement for the discontinued model 8002-3 .

Ulasan Produk

Tidak ada ulasan