K-Met Steel Thin Ruler with Conversation Table

Sebelum PPN:
Rp119.900 - Rp1.199.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Thin steel ruler KINEX/K-MET 150x13x0.5 mm, 1 mm graduation, laser marking
Are you looking for a quality steel ruler for precise measurements? The thin steel ruler KINEX/K-MET 150x13x0.5 mm offers precise 1 mm graduations and laser marking of the scale, which guarantees a long service life and good readability even with intensive use.
Key features:
Professional thin steel ruler from KINEX/K-MET
Dimensions: 150x13x0.5mm
Precise scale division of 1 mm
Laser marking of the scale for maximum durability
Made of quality steel for long life
Slim design with a thickness of only 0.5 mm
Excellent readability of the measuring scale
The KINEX/K-MET thin steel ruler is a practical and durable tool for precise measurements in the workshop, school and office. Thanks to the laser marking of the scale, it offers maximum wear resistance and excellent readability even after years of use. Made of high-quality steel, which guarantees long service life and accuracy.
Invest in a professional measuring tool from the KINEX/K-MET brand that will give you accurate results with every measurement!
150x13x0.5mm

Ulasan Produk

Tidak ada ulasan