K-Met Set of Thread Ring Gauges

Sebelum PPN:
Rp13.999.900 - Rp15.999.900
Spesifikasi
Accuracy class6g
MaterialHardened Steel
SizeM3 , M4 , M5 , M6 , M8 , M10, M12
StandardISO 1502

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The professional set of limit thread rings - good (Go) from the K-MET brand represents a reliable solution for precise control of external threads in industrial practice. Thanks to its robust construction made of high-quality hardened steel and precise processing, it guarantees a long service life even in the demanding conditions of engineering operations.
The complete set contains 7 period threaded rings (type Go) in sizes M3 ,
M4 ,
M5 ,
M6 ,
M8 ,
M10 and M12 in accuracy class 6g.
Made of premium hardened steel with high wear resistance
Meets ISO 1502 for thread gauges of accuracy class 6g
Precise execution of the threaded profile according to the standard
Supplied in a durable plastic case
The K-MET thread limit ring set is an indispensable tool in every engineering workshop, production facility and inspection department. Calibration according to ISO 1502 guarantees consistent and reliable results every time you check external threads. Good thread rings (also known as Go gauges) allow for quick and efficient verification of thread tolerances in the range M3 to M12. Unlike No-Go gauges, they verify that the thread is not smaller than the minimum permitted dimension.
Each ring is marked with the thread size for easy identification and fast work. Precision manufacturing ensures long-term stable measurement results even with frequent use. Durable plastic case ensures safe storage and easy transport of the entire set.
Equip your workshop with quality K-MET inspection tools and increase the accuracy and efficiency of your work. Order a set of limit thread rings - good today and get a reliable helper for all your thread inspections!

Ulasan Produk

Tidak ada ulasan