K-Met Set of Plug Gauges
#Grup produk P118019161
Sebelum PPN:
Rp8.999.900 - Rp13.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The professional set of limit roller gauges from the K-MET brand represents a comprehensive solution for precise inspection of the inner diameters of holes in industrial practice. Thanks to its robust construction made of high-quality hardened steel and precise processing, it guarantees a long service life even in the demanding conditions of engineering operations.
The complete set contains 7 calibers in sizes 3H7 , 4H7 , 5H7 , 6H7 , 8H7 , 10H7 , 12H7
Made of premium hardened steel with high wear resistance
Meets ISO 286 standard for limit roller gauges
Precision design with H7 tolerance ensuring consistent measurements
Supplied in a durable plastic case
The K-MET limit roller gauge set is an indispensable tool in every engineering workshop, production facility and inspection department. Calibration according to ISO 286 guarantees consistent and reliable results with every internal diameter inspection. The good and reject sides of the gauges allow for quick and efficient verification of hole tolerances in the range of 3 to 12 mm.
Thanks to its ergonomic design, it offers comfortable handling even during long-term use. Clear marking of diameters and color differentiation of good and bad sides make orientation easier and speed up the inspection process. The durable plastic case ensures safe storage and easy transport of the entire set, with each caliber having its own designated place in the case.
Equip your workshop with quality K-MET inspection tools and increase the accuracy and efficiency of your work. Order a set of limit roller gauges today and get a reliable assistant for all your hole inspections!
The complete set contains 7 calibers in sizes 3H7 , 4H7 , 5H7 , 6H7 , 8H7 , 10H7 , 12H7
Made of premium hardened steel with high wear resistance
Meets ISO 286 standard for limit roller gauges
Precision design with H7 tolerance ensuring consistent measurements
Supplied in a durable plastic case
The K-MET limit roller gauge set is an indispensable tool in every engineering workshop, production facility and inspection department. Calibration according to ISO 286 guarantees consistent and reliable results with every internal diameter inspection. The good and reject sides of the gauges allow for quick and efficient verification of hole tolerances in the range of 3 to 12 mm.
Thanks to its ergonomic design, it offers comfortable handling even during long-term use. Clear marking of diameters and color differentiation of good and bad sides make orientation easier and speed up the inspection process. The durable plastic case ensures safe storage and easy transport of the entire set, with each caliber having its own designated place in the case.
Equip your workshop with quality K-MET inspection tools and increase the accuracy and efficiency of your work. Order a set of limit roller gauges today and get a reliable assistant for all your hole inspections!
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
