K-Met Replacement Jaws for Calipers

Sebelum PPN:
Rp9.999.900
Spesifikasi
Compatibility (mm)150 Calipers
MaterialHard Chrome Plated Steel
Maximum Jaw Thickness (mm)3.55

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
5 pairs of replacement caliper jaws
Highly efficient attachments for quick and accurate measurement of the inner and outer diameters of circlip grooves, O-ring grooves and notches.
Precision machined from steel, hard chrome plated for increased wear resistance. Suitable for all 150mm vernier, dial and digital calipers with a maximum jaw thickness of 3.55mm.
Measures internal grooves from 5 mm up to caliper capacity.
Dimensions 1 : A: 5mm, B: 0.4mm, C: 10mm, D: 1.3mm
Dimensions 2 : A: 7.5mm, B: 0.4mm, C: 16mm, D: 1.75mm
Dimensions 3 : A: 15mm, B: 0.65mm, C: 25mm, D: 5mm
Dimensions 4 : A: 18mm, B: 1mm, C: 32mm, D: 6.5mm
Dimensions 5 : A: Ext. , B:0.65mm, C: 68mm, D: 9.5mm

Ulasan Produk

Tidak ada ulasan