K-Met Protractor for Carpenters

Sebelum PPN:
Rp3.199.900
Spesifikasi
Accuracy (°)0.15
Dimensions (mm)268x50x30
Resolution (°)0.05
TypePROFI

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Carpenter's protractor KINEX/K-MET - PROFI digital, 268x50x30 mm, graduation 0.05°, accuracy 0.15°
Are you looking for a professional digital protractor for precise angle measurement in carpentry work? The KINEX/K-MET PROFI protractor with dimensions of 268x50x30 mm offers high accuracy of 0.15° and fine division of 0.05°, making it an ideal tool for demanding carpentry and joinery work.
Key features:
Professional digital protractor from the KINEX/K-MET brand from the PROFI series
Dimensions: 268x50x30 mm for comfortable handling
Fine graduation: 0.05° for maximum reading accuracy
High measurement accuracy: 0.15°
Clear digital display for easy reading of measured values
Robust construction resistant to dust and moisture
Ergonomic design for comfortable use
Suitable for professional carpenters, joiners and construction professionals
The KINEX/K-MET PROFI digital protractor is an indispensable tool for anyone who needs to accurately measure and transfer angles in carpentry work. Thanks to the digital display, it offers quick and accurate reading of measured values ​​without the risk of error. The fine division of 0.05° and the accuracy of 0.15° ensure reliable results even in the most demanding applications.
The quality workmanship typical of the KINEX/K-MET brand guarantees a long service life and durability of the protractor even in demanding construction or workshop conditions. Dimensions of 268x50x30 mm ensure good balance and comfortable handling during work. Get the professional digital protractor KINEX/K-MET PROFI and increase the accuracy and efficiency of your carpentry work!
This product is a replacement for the discontinued model 1092-02-254 .
268x50x30mm

Ulasan Produk

Tidak ada ulasan