K-Met Marking Caliper - Cemented Carbide Tip
#Grup produk P118018287
Sebelum PPN:
Rp5.099.900 - Rp7.399.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Arm Length (mm) | 40 |
|---|---|
| Feature | For Drafting/Marking, Guide Arm with Screw |
| Material | Stainless Steel |
| Resolution (mm) | 0.1 |
| Tip Material | Tungsten Carbide (SK) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The K-MET drafting caliper with a measuring range of 200 mm and a jaw length of 40 mm is used for precise marking, drafting and transferring dimensions to the materials being processed. This model is equipped with carbide tips (SK blades) as standard , which ensure high wear resistance and long service life of the drafting edges even with frequent use on hard metal surfaces.
Thanks to the stable steel construction and the auxiliary guide arm with locking screw, the scale enables firm locking of the set dimension and smooth guidance during drawing.
Main advantages:
Standard SK inserts: high abrasion resistance when scoring steel and cast iron.
Stable locking: the guide arm with screw holds the set dimension without shifting.
Readable scale: matte scale surface for easy reading with an accuracy of 0.1 mm.
Industrial use: suitable for locksmithing, metalworking and workshops.
Technical parameters:
Manufacturer: K-MET
Designation / Dimension: 200/40 mm
Measuring range: 200 mm
Jaw length: 40 mm
Accuracy (vernier scale): 0.1 mm
Tip material: tungsten carbide (SK blades)
Securing: locking screws
Body material: stainless steel with matte finish
200/40mm
Thanks to the stable steel construction and the auxiliary guide arm with locking screw, the scale enables firm locking of the set dimension and smooth guidance during drawing.
Main advantages:
Standard SK inserts: high abrasion resistance when scoring steel and cast iron.
Stable locking: the guide arm with screw holds the set dimension without shifting.
Readable scale: matte scale surface for easy reading with an accuracy of 0.1 mm.
Industrial use: suitable for locksmithing, metalworking and workshops.
Technical parameters:
Manufacturer: K-MET
Designation / Dimension: 200/40 mm
Measuring range: 200 mm
Jaw length: 40 mm
Accuracy (vernier scale): 0.1 mm
Tip material: tungsten carbide (SK blades)
Securing: locking screws
Body material: stainless steel with matte finish
200/40mm
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
