K-Met Marking Caliper
#Grup produk P118018269
Sebelum PPN:
Rp2.199.900 - Rp2.799.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Arm Length (mm) | 40 |
|---|---|
| Feature | For Drafting/Marking, Includes Spare Tip |
| Resolution (mm) | 0.1 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Drafting caliper KINEX/K-MET 200/40 mm - including spare tip
Are you looking for a high-quality and precise tool for drawing and marking workpieces? The KINEX/K-MET drafting caliper with a length of 200 mm and a 20 mm arm is an ideal choice for professional use in workshops, tool shops and production facilities. It offers an accuracy of 0.1 mm and is supplied with a spare tip.
Key features:
Professional drawing scale from the KINEX/K-MET brand
Length: 200mm
Arm length: 20 mm
Accuracy: 0.1mm
The package includes a spare tip
Robust construction for long life
Ideal for precise drawing and marking dimensions on workpieces
Clearly readable scale
The KINEX/K-MET drafting caliper is an indispensable tool for precise marking of dimensions on workpieces. With a length of 200 mm, it allows drawing even on larger parts, while the 20 mm arm ensures convenient access to different surfaces of the workpiece. The accuracy of 0.1 mm guarantees reliable marking results.
The quality workmanship typical of the KINEX/K-MET brand ensures a long service life of the tool even with intensive use. The package includes a spare tip, which you will appreciate when using the scale for a longer period of time. Get a professional KINEX/K-MET drawing scale and ensure accuracy in every work!
200/40mm
Are you looking for a high-quality and precise tool for drawing and marking workpieces? The KINEX/K-MET drafting caliper with a length of 200 mm and a 20 mm arm is an ideal choice for professional use in workshops, tool shops and production facilities. It offers an accuracy of 0.1 mm and is supplied with a spare tip.
Key features:
Professional drawing scale from the KINEX/K-MET brand
Length: 200mm
Arm length: 20 mm
Accuracy: 0.1mm
The package includes a spare tip
Robust construction for long life
Ideal for precise drawing and marking dimensions on workpieces
Clearly readable scale
The KINEX/K-MET drafting caliper is an indispensable tool for precise marking of dimensions on workpieces. With a length of 200 mm, it allows drawing even on larger parts, while the 20 mm arm ensures convenient access to different surfaces of the workpiece. The accuracy of 0.1 mm guarantees reliable marking results.
The quality workmanship typical of the KINEX/K-MET brand ensures a long service life of the tool even with intensive use. The package includes a spare tip, which you will appreciate when using the scale for a longer period of time. Get a professional KINEX/K-MET drawing scale and ensure accuracy in every work!
200/40mm
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
