K-Met Long Laminat Tape Komelon

Sebelum PPN:
Rp839.900 - Rp1.799.900
Spesifikasi
Accuracy classEC II
FeatureNylon Layer, ABS Plastic Case
MaterialFiberglass
Tape Width (mm)13

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
KOMELON tape 10m, tape width 13 mm, glass-fiber tape
Highly accurate and high-quality tape, suitable for calibration - II. class of accuracy, tape made of fiberglass fibers, protected on both sides by a nylon layer against abrasion, high-quality winding mechanism, ergonomic handle shape - comfortable and stable hold, easy tape feed, fast winding and long service life, the end of the tape is reinforced against eyelet tearing, the tape case is made of high-quality ABS plastic - more resistant to damage during impact.
13 mm

Ulasan Produk

Tidak ada ulasan