K-Met Knife Edge Square

Sebelum PPN:
Rp1.499.900 - Rp7.699.900
Spesifikasi
Hardness (HRC)55

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Knife-edge (hair-edge) square KINEX/K-MET E 63x35 mm, thickness 6.3/10.3 mm, accuracy class 00, precision hardened 55 HRC, ČSN 25 5103
Are you looking for a highly accurate knife square for the most demanding measurements? The KINEX/K-MET E knife square (hair) with dimensions of 63x35 mm and a thickness of 6.3/10.3 mm meets ČSN 25 5103 and offers top accuracy class 00. Thanks to hardening to 55HRC, it excels in high resistance and long service life.
Key features:
Professional knife (hair) angle from KINEX/K-MET, type E
Dimensions: 63x35 mm
Thickness: 6.3/10.3mm
Accuracy class: 00 (highest)
Hardened to 55HRC for maximum resistance and durability
Manufactured according to ČSN 25 5103
High edge accuracy for the most demanding measurements
Precision for checking 90° angles
The KINEX/K-MET E knife square is an indispensable tool for the most demanding measurements in tool shops, in the production of precision machine parts and in quality control. Thanks to the highest accuracy class 00, it ensures absolute reliability when checking right angles. High-quality hardened steel with a hardness of 55HRC guarantees a long service life and durability even with intensive use.
The angle meets the strict ČSN 25 5103 standard and features precise edge processing, which is typical of the KINEX/K-MET brand. Invest in a professional measuring tool that will provide you with maximum accuracy and reliability in every measurement!
The manufacturer reserves the right to change product dimensions.
63x35mm

Ulasan Produk

Tidak ada ulasan