K-Met High Precision Frame Spirit Level
#Grup produk P118017969
Sebelum PPN:
Rp12.999.900 - Rp18.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Accuracy (mm) | 0.02 per 1m |
|---|---|
| Standard | PN 25 5739-1 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Are you looking for a precise machine frame level for professional use? The K-MET 150 mm is a professional measuring tool for accurately determining the horizontal and vertical position of machines and equipment. This precise frame level with dimensions of 150x150x44 mm and an accuracy of 0.02 mm/1m complies with the PN 25 5739-1 standard.
Technical parameters of the K-MET mechanical frame spirit level:
Dimensions 150x150x44 mm – frame construction for measurements in two axes
Accuracy 0.02 mm/1m – high accuracy for demanding industrial applications
Compliance with PN 25 5739-1 standard – guaranteed accuracy according to standards
Two precision vials – for simultaneous measurement of horizontal and vertical planes
Ground bases – ensure precise contact with the measured surface
Robust metal construction – resistant to wear in industrial environments
Frame shape – allows for perpendicularity and parallelism measurements
Why choose the K-MET mechanical frame spirit level?
This machine frame level is an essential tool for precise alignment and inspection of machines and equipment. Its high accuracy of 0.02 mm/1m allows you to achieve perfect horizontal and vertical positions in the most demanding applications. The frame design allows simultaneous measurement in two axes and checking of right angles.
Featuring a robust construction with ground bases that ensure precise contact with the measured surface, the K-MET spirit level is the ideal choice for professionals who require reliable, high-precision positioning during installation and maintenance of machinery and equipment.
Typical uses of a mechanical frame level:
Machine tool setup
Checking the horizontality and verticality of production equipment
Assembly of precision industrial machines
Checking perpendicularity and right angles
Checking the parallelism of surfaces
Maintenance and adjustment of production lines
Installation of industrial equipment requiring precise alignment
Order the K-MET 150 mm machine frame spirit level - a professional tool for precise determination of horizontal and vertical positions in industrial production and maintenance. Increase the installation accuracy of your machines and equipment with a quality measuring tool from a European manufacturer!
150x150x44mm
Technical parameters of the K-MET mechanical frame spirit level:
Dimensions 150x150x44 mm – frame construction for measurements in two axes
Accuracy 0.02 mm/1m – high accuracy for demanding industrial applications
Compliance with PN 25 5739-1 standard – guaranteed accuracy according to standards
Two precision vials – for simultaneous measurement of horizontal and vertical planes
Ground bases – ensure precise contact with the measured surface
Robust metal construction – resistant to wear in industrial environments
Frame shape – allows for perpendicularity and parallelism measurements
Why choose the K-MET mechanical frame spirit level?
This machine frame level is an essential tool for precise alignment and inspection of machines and equipment. Its high accuracy of 0.02 mm/1m allows you to achieve perfect horizontal and vertical positions in the most demanding applications. The frame design allows simultaneous measurement in two axes and checking of right angles.
Featuring a robust construction with ground bases that ensure precise contact with the measured surface, the K-MET spirit level is the ideal choice for professionals who require reliable, high-precision positioning during installation and maintenance of machinery and equipment.
Typical uses of a mechanical frame level:
Machine tool setup
Checking the horizontality and verticality of production equipment
Assembly of precision industrial machines
Checking perpendicularity and right angles
Checking the parallelism of surfaces
Maintenance and adjustment of production lines
Installation of industrial equipment requiring precise alignment
Order the K-MET 150 mm machine frame spirit level - a professional tool for precise determination of horizontal and vertical positions in industrial production and maintenance. Increase the installation accuracy of your machines and equipment with a quality measuring tool from a European manufacturer!
150x150x44mm
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
