K-Met Granite Surface Plate
#Grup produk P118017923
Sebelum PPN:
Rp5.699.900 - Rp549.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Accuracy class | 0 |
|---|---|
| Standard | DIN 876/0 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Approximate granite plate 300x300x70mm, accuracy class 0, DIN 876/0
Are you looking for a highly accurate reference plate for measuring and checking flatness? This high-quality 300x300x70mm granite plate meets the strict DIN 876/0 standard and is supplied with a measurement report from the manufacturer.
Key features:
Dimensions: 300x300x70mm - robust design for demanding applications
Accuracy class: 0 according to DIN 876/0
Made from high-quality granite for maximum stability and durability
The delivery includes a measurement report from the manufacturer.
DIN accuracy refers to the flatness of the top surface of the plate
This granite measuring plate is an essential tool for precise measurements in metrology, engineering and quality control. With its high accuracy class 0 according to DIN 876/0, it ensures reliable results when checking the flatness of components. The granite material provides excellent stability, heat resistance and a long service life.
The plate is supplied with a measurement report from the manufacturer confirming its accuracy. The DIN accuracy applies only to the flatness of the top surface of the plate. DIN accuracy for the side surfaces of the plate can be provided on request. For more demanding applications, granite plates in accuracy class DIN 00 are also available and can be supplied on individual request.
300x300x70mm
Are you looking for a highly accurate reference plate for measuring and checking flatness? This high-quality 300x300x70mm granite plate meets the strict DIN 876/0 standard and is supplied with a measurement report from the manufacturer.
Key features:
Dimensions: 300x300x70mm - robust design for demanding applications
Accuracy class: 0 according to DIN 876/0
Made from high-quality granite for maximum stability and durability
The delivery includes a measurement report from the manufacturer.
DIN accuracy refers to the flatness of the top surface of the plate
This granite measuring plate is an essential tool for precise measurements in metrology, engineering and quality control. With its high accuracy class 0 according to DIN 876/0, it ensures reliable results when checking the flatness of components. The granite material provides excellent stability, heat resistance and a long service life.
The plate is supplied with a measurement report from the manufacturer confirming its accuracy. The DIN accuracy applies only to the flatness of the top surface of the plate. DIN accuracy for the side surfaces of the plate can be provided on request. For more demanding applications, granite plates in accuracy class DIN 00 are also available and can be supplied on individual request.
300x300x70mm
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
