K-Met Forester Caliper

Sebelum PPN:
Rp429.900 - Rp6.299.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Forestry diameter KINEX/K-MET Red&Black LINE 500 mm (5mm graduation)
Are you looking for a high-quality and accurate forestry diameter gauge for measuring tree diameters? The KINEX/K-MET Red&Black LINE diameter gauge with a length of 500 mm and 5 mm divisions is an ideal choice for professional foresters, lumberjacks and forest managers.
Key features:
Professional forestry diameter gauge from the KINEX/K-MET brand from the Red&Black LINE series
Length: 500 mm for measuring medium-sized trees
Precise scale division every 5mm
Durable construction for use in harsh conditions
Contrasting red-black color design for good readability in the field
Ergonomic design for comfortable use
High-quality materials guaranteeing a long service life
The KINEX/K-MET Red&Black LINE forestry diameter gauge is an indispensable tool for anyone who needs to accurately measure the diameter of trees. With a length of 500 mm, it is suitable for most common measurements in the forest. The precise 5mm scale division ensures sufficient measurement accuracy for professional use. The contrasting red-black design ensures excellent readability even in poor lighting conditions.
The quality workmanship typical of the KINEX/K-MET brand guarantees durability and long life even in everyday use in demanding conditions. Get the professional forestry diameter KINEX/K-MET Red&Black LINE and ensure accuracy with every tree diameter measurement!


500/255mm

Ulasan Produk

Tidak ada ulasan