K-Met Feeler Gauge Tape

Sebelum PPN:
Rp719.900 - Rp2.799.900
Spesifikasi
Length (m)5
Width (mm)13

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Joint gauge in KINEX/K-MET can 5 m/0.01mm-13mm
Are you looking for a quality feeler gauge for precise measurement of gaps and joint widths? The KINEX/K-MET feeler gauge (valve feeler gauge) in a practical box offers a length of 5 m, a thickness of 0.01 mm and a width of 13 mm. An ideal tool for precise measurements in the automotive industry, engineering and maintenance.
Key features:
Professional feeler gauge (valve feeler gauge) from the KINEX/K-MET brand
Length: 5 m for a wide range of uses
Thickness: 0.01mm - accurate measurement of even very narrow gaps
Width: 13mm for good handling
Practical packaging in a protective box
Made of quality material for long life
Suitable for measuring clearances, gaps and valve settings
The KINEX/K-MET joint gauge is an indispensable tool for precise measurement of gaps, clearances and checking distances between surfaces. With a thickness of 0.01mm, it allows for high-precision joint measurement. The total length of 5m provides enough material for a variety of applications, while the width of 13mm ensures comfortable handling and good durability.
A practical protective case protects the feeler gauge against damage and dirt, which extends its service life and maintains accuracy. The quality workmanship typical of the KINEX/K-MET brand guarantees reliability and accuracy of measurements even with frequent use. Get a professional KINEX/K-MET feeler gauge and ensure accuracy with every measurement!
5m/0.01mm-13mm

Ulasan Produk

Tidak ada ulasan