K-Met Digital Torque Wrench

Sebelum PPN:
Rp12.999.900 - Rp21.999.900
Spesifikasi
Accuracy (%)±2 CW, ±3 CCW
FeatureLED & Audible Signal, Peak & Tracking Modes, Backlight

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The K-MET digital torque wrench is a precise tightening tool for controlled tightening of screw connections in industrial and automotive repair practice. Thanks to its precise electronic torque measurement, ergonomic design and advanced digital functions, it guarantees maximum accuracy and reliability during assembly work.
Measuring range 2-20 Nm with high accuracy ±2% in CW direction and ±3% in CCW direction
1/4" square drive for universal use with standard tools
Possibility to set target torque with LED and audible signal when reached
Switching between Nm, Lbft and Lbin units
Two measurement modes: peak torque mode and tracking mode
Optional display backlight for working in poor lighting conditions
Torque percentage error display function
The K-MET digital torque wrench is an indispensable tool in every workshop, service and maintenance practice. With precise torque measurement in the range of 2-20 Nm, it allows reliable tightening of joints exactly according to the manufacturer's specifications, thus preventing damage to components due to under- or over-tightening. In addition, the error percentage display function provides an instant check of the tightening accuracy.
Ergonomic design with non-slip handle ensures comfortable use even during more demanding jobs. Automatic zeroing during continuous use increases work efficiency without the need for manual resetting. Large-digit display with battery status makes it easy to read measured values. Power is provided by 3 easily replaceable AAA batteries, and the automatic shut-off function after 2 minutes of non-use extends their lifespan.

Ulasan Produk

Tidak ada ulasan