K-Met Digital Tape Measure

Sebelum PPN:
Rp2.999.900
Spesifikasi
Accuracy classEC II
Dimensions (mm)84x68x35
FeatureOLED Display, USB-C Charging, Memory Function
Length (m)5
Resolution (inch)1/16
Resolution (mm)1
Tape Width (mm)19
Weight (g)248

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Digital tape measure 5 m K-MET with OLED display and USB-C charging
Are you looking for a modern digital tape measure with precise measurements and advanced features? The K-MET digital tape measure with a length of 5 m and a bandwidth of 19 mm offers versatile measurement options in millimeters, centimeters, inches and feet. With a built-in OLED display and rechargeable battery, it is the ideal tool for professionals and demanding DIY enthusiasts.
Key features:
Display resolution: 1mm (1/16 inch)
Accuracy: tape accuracy class II., display ±1mm
Band length: 5 m for a wide range of measurement tasks
Bandwidth: 19 mm for greater stability and accuracy
Multifunctional measurement in four units: mm, cm, inch, ft
High-resolution 128 x 64 OLED display for perfect readability
Powerful 500 mAh battery with modern USB-C charging connector
Intelligent energy management:

Automatic standby after 2 minutes of inactivity
Automatic shut-off after 5 minutes of inactivity


Memory function to save the measured dimension
Compact dimensions: 84x68x35 mm
Weight: 248g
The K-MET digital tape measure is a revolution in everyday measurement. The high-quality OLED display with a resolution of 128 x 64 ensures perfect readability of the measured values ​​in all lighting conditions. Thanks to the ability to switch between four different measurement units (mm, cm, inch, ft), it is ideal for all types of projects without the need for complicated conversions.
The built-in 500mAh battery provides long-lasting power and is conveniently charged via a standard USB-C connector. The intelligent power management system automatically switches the device to standby mode after 2 minutes and completely turns it off after 5 minutes of inactivity, maximizing battery life.
The practical memory function allows you to save the measured values ​​you need to have at hand. With its compact dimensions of 84x68x35 mm and a weight of only 248 g, the K-MET digital meter is easy to carry and use. Invest in a modern measuring tool that combines traditional functionality with advanced digital technologies!

Ulasan Produk

Tidak ada ulasan