K-Met Digital Radius Gauge
#Grup produk P118017400
Spesifikasi
| Feature | Includes 5 Jaws, Data Hold |
|---|---|
| Measuring Range (mm) | 5 to 700 |
| Resolution (mm) | 0.005 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The professional digital radius gauge from K-MET offers top accuracy and reliability for measuring internal and external radii in industrial practice. Thanks to advanced functions and precise processing, it guarantees accurate results even in demanding conditions of engineering operations.
Measuring range: 5-700 mm with a resolution of 0.005 mm
Automatic measurement of inner and outer radii of arcs and unfinished circles
Direct display of the measured radius without the need for additional calculations
Includes 5 different measuring jaws for different arch sizes
Tilt function for measurements in hard-to-reach places
Data Hold function to save the measured value
Ability to switch between metric (mm) and inch systems
The K-MET digital radius gauge is an indispensable tool in every engineering workshop, production facility and inspection department. With a resolution of 0.005 mm, it meets the most demanding requirements of modern industrial production. Thanks to the possibility of using it as a digital indicator, it offers even greater versatility in product inspection.
The ergonomic design with a large LCD display ensures comfortable handling and easy reading of measured values even in poorly lit areas. The interchangeable jaw system allows for quick adaptation of the gauge to different sizes and types of measured radii, which significantly increases its versatility. Power is provided by a standard CR2032 battery with a long service life.
Equip your workshop with quality K-MET measuring tools and increase the accuracy and efficiency of your work. Order the K-MET digital radius gauge today and get a reliable assistant for all your radius measurements!
Measuring range: 5-700 mm with a resolution of 0.005 mm
Automatic measurement of inner and outer radii of arcs and unfinished circles
Direct display of the measured radius without the need for additional calculations
Includes 5 different measuring jaws for different arch sizes
Tilt function for measurements in hard-to-reach places
Data Hold function to save the measured value
Ability to switch between metric (mm) and inch systems
The K-MET digital radius gauge is an indispensable tool in every engineering workshop, production facility and inspection department. With a resolution of 0.005 mm, it meets the most demanding requirements of modern industrial production. Thanks to the possibility of using it as a digital indicator, it offers even greater versatility in product inspection.
The ergonomic design with a large LCD display ensures comfortable handling and easy reading of measured values even in poorly lit areas. The interchangeable jaw system allows for quick adaptation of the gauge to different sizes and types of measured radii, which significantly increases its versatility. Power is provided by a standard CR2032 battery with a long service life.
Equip your workshop with quality K-MET measuring tools and increase the accuracy and efficiency of your work. Order the K-MET digital radius gauge today and get a reliable assistant for all your radius measurements!
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
