K-Met Digital Outside Micrometer

Sebelum PPN:
Rp4.699.900 - Rp41.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Are you looking for a highly accurate measuring tool for professional use? The KINEX/K-MET ABSOLUTE ZERO digital caliper micrometer offers top measurement accuracy with a resolution of 0.001 mm in the range of 0-25 mm. The micrometer meets the DIN 863 standard and, thanks to the IP 65 protection rating, is perfectly protected against dust and jets of water.
Key features:
Measuring range: 0-25 mm
High accuracy with a resolution of 0.001mm
Certified according to DIN 863
IP 65 protection rating - fully dustproof and resistant to jet water
ABSOLUTE ZERO function
Easy-to-read digital display
Robust construction for long life
KINEX/K-MET brand - a guarantee of quality and accuracy
The KINEX/K-MET ABSOLUTE ZERO digital micrometer is an essential tool for engineering, quality control and precision manufacturing. Get professional measuring technology you can rely on - order the KINEX/K-MET ABSOLUTE ZERO digital micrometer today!
CODE
 
L [mm]
and [mm]
7030-05-025
0 - 25mm
33
25
7030-05-050
25 - 50mm
58
32.5
7030-05-075
50 - 75mm
83
47.5
7030-05-100
75 - 100mm
108
60
0-25mm

Ulasan Produk

Tidak ada ulasan