K-Met Digital Level

Sebelum PPN:
Rp4.599.900
Spesifikasi
Accuracy (°)±0.3
Feature2 Vials, Integrated Laser, Digital Display
Length (mm)600

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Digital bricklayer's level KINEX/K-MET 600 mm + laser, 2 vials, accuracy +/-0.3°
Are you looking for an accurate digital spirit level for professional masonry work? This high-quality KINEX/K-MET masonry spirit level with a length of 600 mm offers high measurement accuracy of +/-0.3°, is equipped with a laser for precise measurement and is supplemented with two classic vials for versatile use in construction and assembly work.
Key features:
Professional bricklayer's digital spirit level KINEX/K-MET with a length of 600 mm
Integrated laser for precise measurement and marking
High measurement accuracy: +/-0.3°
Equipped with 2 classic spirit levels for quick orientation
Clear digital display for easy reading of values
Robust, shock- and dust-resistant construction
Suitable for professional construction and assembly work
Ergonomic design for comfortable use
The KINEX/K-MET digital spirit level is an indispensable tool for precise measurement of inclination and flatness in masonry and reconstruction work. Thanks to its digital display, it enables quick and precise reading of angles with an accuracy of +/-0.3°. The integrated laser significantly simplifies measurement and transfer of heights, while the additional classic vials provide the possibility of immediate visual control of horizontal and vertical positions.
Invest in a quality digital spirit level from the KINEX/K-MET brand, which will provide you with accurate results with every measurement and ensure the quality of your masonry work!
This product is a replacement for the discontinued model 5017-2, 5017-3 .
600mm

Ulasan Produk

Tidak ada ulasan