K-Met Digital Layer Thickness Gauge

Sebelum PPN:
Rp15.999.900 - Rp40.999.900
Spesifikasi
FeatureMagnetic Induction, Coating/Paint Thickness
Resolution (µm)0.1 (<1000), 1 (>1000)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
For measuring the layer thickness of paints, coatings, foils
Measurement using magnetic induction
Measuring range 0-1250mm
Resolution: 0-999µm: 0.1µm, >1000µm: 1µm.
Accuracy: up to 100µm: +-2.5µm; 1000-1500µm: <2.5µm.
Memory for 500 measurement values
LCD display
Operating temperature 0-50°C
Dimensions: 150x50.5x29mm
Weight: 170g
for measuring the layer thickness of paints, coatings, foils

Ulasan Produk

Tidak ada ulasan