K-Met Digital Laser Distance Meter
#Grup produk P118017242
Sebelum PPN:
Rp3.499.900 - Rp4.799.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Accuracy (mm) | ±2 |
|---|---|
| Dimensions (mm) | 112x45x25.5 |
| Memory | 100 Records |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The PROFESSIONAL laser rangefinder with a new design from the K-MET brand is a modern measuring tool for accurate and fast distance measurement indoors and outdoors. Thanks to its compact design, advanced functions and 40 m range, it offers maximum versatility for construction, plumbing and design work.
Measuring range 0.05 – 40 ms with high accuracy ±2 mm
Instantaneous and continuous measurement functions for various applications
Integrated calculation using Pythagoras' theorem for indirect measurement
100-record memory for storing important measurements
Compact dimensions of 112 × 45 × 25.5 mm and a light weight of 80 g
Battery life for more than 5000 measurements
Automatic laser shut-off after 30 seconds and device shut-off after 180 seconds to save energy
The K-MET laser rangefinder is an indispensable tool for every professional and demanding DIY enthusiast. Thanks to its class II laser beam, it allows you to measure distances with maximum accuracy of ±2 mm. Intuitive operation with functions such as addition/subtraction of measured values, calculations using the Pythagorean theorem or unit converter ensures versatile use in a wide range of applications.
The new design of the device offers ergonomic grip and clear operation with a bright display. Practical functions such as a battery status indicator, measurement reference or error message increase user comfort. The rangefinder works reliably in the temperature range of 0–40 °C and, thanks to its low power consumption, can last for more than 5000 measurements on two standard AAA batteries. The durable construction and high-quality workmanship ensure a long service life even in everyday use.
Equip yourself with a high-quality K-MET measuring tool and increase the accuracy and efficiency of your work. Order the PROFESSIONAL laser rangefinder with a range of 40 m today and get a reliable assistant for all your distance measurements!
This product is a replacement for the discontinued model 9040-02-050 .
Measuring range 0.05 – 40 ms with high accuracy ±2 mm
Instantaneous and continuous measurement functions for various applications
Integrated calculation using Pythagoras' theorem for indirect measurement
100-record memory for storing important measurements
Compact dimensions of 112 × 45 × 25.5 mm and a light weight of 80 g
Battery life for more than 5000 measurements
Automatic laser shut-off after 30 seconds and device shut-off after 180 seconds to save energy
The K-MET laser rangefinder is an indispensable tool for every professional and demanding DIY enthusiast. Thanks to its class II laser beam, it allows you to measure distances with maximum accuracy of ±2 mm. Intuitive operation with functions such as addition/subtraction of measured values, calculations using the Pythagorean theorem or unit converter ensures versatile use in a wide range of applications.
The new design of the device offers ergonomic grip and clear operation with a bright display. Practical functions such as a battery status indicator, measurement reference or error message increase user comfort. The rangefinder works reliably in the temperature range of 0–40 °C and, thanks to its low power consumption, can last for more than 5000 measurements on two standard AAA batteries. The durable construction and high-quality workmanship ensure a long service life even in everyday use.
Equip yourself with a high-quality K-MET measuring tool and increase the accuracy and efficiency of your work. Order the PROFESSIONAL laser rangefinder with a range of 40 m today and get a reliable assistant for all your distance measurements!
This product is a replacement for the discontinued model 9040-02-050 .
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
