K-Met Digital Inside Groove Caliper
#Grup produk P118017181
Sebelum PPN:
Rp5.699.900 - Rp9.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Dimensions e (mm) | 5 |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Digital caliper for internal grooves K-MET, 150mm, 0.01 mm
Are you looking for a specialized gauge for precise measurement of internal grooves? This digital K-MET caliper with a length of 150mm and an accuracy of 0.01mm is designed specifically for measuring internal grooves. Thanks to the special tip with a cross section of 4/1mm and a depth of 5mm, it allows reliable measurement even in difficult to reach places.
Key features:
Specialized digital scale K-MET designed for measuring internal grooves
Measuring range: 150mm
High accuracy with a resolution of 0.01 mm
Special tip design with a cross section of 4/1 mm
Tip depth: 5 mm for reaching into narrow grooves
Easy-to-read digital display
Ergonomic design for comfortable handling
Accurate and reliable measurements even in hard-to-reach places
The K-MET digital caliper for internal grooves is an essential tool for anyone who needs to accurately measure the dimensions of internal grooves in workpieces. Thanks to the special design of the tip with a cross section of 4/1 mm and a depth of 5 mm, it allows you to reach even narrow and difficult-to-access grooves where conventional gauges cannot be used.
The digital display offers fast and accurate readings of measured values with a resolution of 0.01 mm without the risk of error. The total length of the scale of 150 mm provides sufficient range for most common applications in engineering, tool shops and quality control. The ergonomic design ensures comfortable handling even during prolonged use.
Invest in a specialized measuring tool from K-MET that will give you accurate results every time you measure internal grooves and increase the efficiency of your work!
CODE
L [mm]
and [mm]
b [mm]
c [mm]
d [mm]
e [mm]
f [mm]
6040-55-150
22-150mm
250
30
11
1
16
5
29
6040-55-200
25-200mm
310
40
12
1
16
5
38
6040-55-300
30-300mm
410
50
15
1.5
17
5
47.8
6040-55-151
14-150mm
236
30
12
1
16
5
29
This product is a replacement for the discontinued model 6040-51, 6040-51-150 .
internal measurement
Are you looking for a specialized gauge for precise measurement of internal grooves? This digital K-MET caliper with a length of 150mm and an accuracy of 0.01mm is designed specifically for measuring internal grooves. Thanks to the special tip with a cross section of 4/1mm and a depth of 5mm, it allows reliable measurement even in difficult to reach places.
Key features:
Specialized digital scale K-MET designed for measuring internal grooves
Measuring range: 150mm
High accuracy with a resolution of 0.01 mm
Special tip design with a cross section of 4/1 mm
Tip depth: 5 mm for reaching into narrow grooves
Easy-to-read digital display
Ergonomic design for comfortable handling
Accurate and reliable measurements even in hard-to-reach places
The K-MET digital caliper for internal grooves is an essential tool for anyone who needs to accurately measure the dimensions of internal grooves in workpieces. Thanks to the special design of the tip with a cross section of 4/1 mm and a depth of 5 mm, it allows you to reach even narrow and difficult-to-access grooves where conventional gauges cannot be used.
The digital display offers fast and accurate readings of measured values with a resolution of 0.01 mm without the risk of error. The total length of the scale of 150 mm provides sufficient range for most common applications in engineering, tool shops and quality control. The ergonomic design ensures comfortable handling even during prolonged use.
Invest in a specialized measuring tool from K-MET that will give you accurate results every time you measure internal grooves and increase the efficiency of your work!
CODE
L [mm]
and [mm]
b [mm]
c [mm]
d [mm]
e [mm]
f [mm]
6040-55-150
22-150mm
250
30
11
1
16
5
29
6040-55-200
25-200mm
310
40
12
1
16
5
38
6040-55-300
30-300mm
410
50
15
1.5
17
5
47.8
6040-55-151
14-150mm
236
30
12
1
16
5
29
This product is a replacement for the discontinued model 6040-51, 6040-51-150 .
internal measurement
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
