K-Met Digital Inclinometer with Bluetooth
#Grup produk P118017145
Spesifikasi
| Accuracy (°) | ±0.2 |
|---|---|
| Dimensions (mm) | 150x61x30 |
| Feature | Bluetooth Connectivity, Magnetic Base, MicroUSB Charging, Inclinometer |
| Length (mm) | 150 |
| Measuring Range (°) | 4x 90 |
| Resolution (°) | 0.1, (0.01) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Are you looking for an accurate and reliable digital level with wireless connectivity? This professional 150 mm Bluetooth inclinometer offers high measurement accuracy with a resolution of 0.1° or 0.01% and allows convenient connection to your smart device.
Key features:
Inclinometer function - precise angle measurement in the range of 4x 90°
Bluetooth connection - easy data transfer to a mobile phone or tablet
Tilt direction indicator for intuitive work
Display automatically always facing upwards
Magnetic stainless steel base for stable attachment to metal surfaces
Switch between degrees and percentage incline as needed
Absolute/relative measurement for versatile use
High accuracy ±0.2°
Measuring range: 4x 90°
Resolution: 0.1°/0.01%
Power supply: internal battery, charging via microUSB
Operating temperature: 0°C - 40°C
Relative humidity: 40% - 80%
Compact dimensions: 150x61x30 mm
This digital spirit level is an indispensable tool for construction work, installations, renovations and DIY projects. Thanks to Bluetooth connectivity, you can easily transfer, store and share your measurements. The robust design with magnetic base ensures stability when measuring on metal surfaces. Invest in accuracy and efficiency - order your digital spirit level with Bluetooth today!
150x61x30 mm
Key features:
Inclinometer function - precise angle measurement in the range of 4x 90°
Bluetooth connection - easy data transfer to a mobile phone or tablet
Tilt direction indicator for intuitive work
Display automatically always facing upwards
Magnetic stainless steel base for stable attachment to metal surfaces
Switch between degrees and percentage incline as needed
Absolute/relative measurement for versatile use
High accuracy ±0.2°
Measuring range: 4x 90°
Resolution: 0.1°/0.01%
Power supply: internal battery, charging via microUSB
Operating temperature: 0°C - 40°C
Relative humidity: 40% - 80%
Compact dimensions: 150x61x30 mm
This digital spirit level is an indispensable tool for construction work, installations, renovations and DIY projects. Thanks to Bluetooth connectivity, you can easily transfer, store and share your measurements. The robust design with magnetic base ensures stability when measuring on metal surfaces. Invest in accuracy and efficiency - order your digital spirit level with Bluetooth today!
150x61x30 mm
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
