K-Met Digital Dial Test Indicator

Sebelum PPN:
Rp7.499.900
Spesifikasi
Clamping Adapters (mm)6, 8
MaterialCarbide Probe
Measuring Range (mm)0 to 8
Probe Diameter (mm)2
Resolution (mm)0.001

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The K-MET digital indicator is a precise measuring tool for checking dimensional deviations, runout and flatness in industrial practice. Thanks to its robust, impact-resistant construction, carbide probe and advanced digital functions, it guarantees maximum accuracy and reliability even in demanding conditions of engineering operations.
Measuring range 0-0.8 cm (8 mm) with high resolution 0.001 mm
2 mm diameter carbide probe for long life
Impact-resistant design for use in workshop environments
Includes 6 mm and 8 mm diameter clamping adapters for universal mounting
Rotating digital display with movable bar for optimal readability in different positions
Automatic inversion of measurement direction for intuitive reading of values
Advanced measurement modes: standard, maximum, minimum and difference
The K-MET digital indicator is an indispensable tool in every engineering workshop, inspection department and precision manufacturing. With a resolution of 0.001 mm, it enables the detection of even the smallest deviations and meets the most demanding requirements for measurement accuracy. The ability to choose between standard measurement, maximum or minimum value monitoring and difference calculation significantly expands the possibilities of use in various applications.
The ergonomic design with a rotating digital display ensures optimal readability of the measured values ​​regardless of the installation position of the indicator. The integrated button for switching modes, settings and data function allows for quick and convenient operation. The supplied clamping adapters with a diameter of 6 mm and 8 mm provide flexibility for mounting in various measuring fixtures and stands.

Ulasan Produk

Tidak ada ulasan