K-Met Digital Dial Gauge

Sebelum PPN:
Rp4.199.900 - Rp9.099.900
Spesifikasi
Measuring Range (mm)0 to 12.7

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Are you looking for a reliable tool for precise measurements in the workshop or production? The KINEX/K-MET digital indicator is the ideal choice for professionals and demanding DIY enthusiasts. With a high degree of protection of IP 54, it is protected against dust and splashing water, which guarantees a long service life even in harsh conditions.
Key features:
Measuring range: 0-12.7 mm
High accuracy with a resolution of 0.001 mm
Protection class IP 54 - dust and splash water resistant
Interchangeable contact thread: M2.5
Easy-to-read digital display
Reliable and robust construction
KINEX/K-MET brand - a guarantee of quality and accuracy
The KINEX/K-MET digital dial indicator is an indispensable assistant for checking dimensional tolerances, parallelism, flatness and other parameters. Thanks to the digital display, it offers easy and quick reading of measured values ​​without the risk of error. Invest in accuracy and reliability - order the KINEX/K-MET digital dial indicator today!
0-12.7mm/0.001mm

Ulasan Produk

Tidak ada ulasan