K-Met Digital Depth Caliper with Nose
#Grup produk P118016881
Sebelum PPN:
Rp2.899.900 - Rp9.399.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Distinction (mm) | 0.01 |
|---|---|
| Standard | DIN 862 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The professional digital depth gauge with nose from K-MET is a precise measuring tool for reliable measurement of the depth of holes, grooves and protrusions in industrial practice. Thanks to its robust construction made of high-quality stainless steel and advanced digital electronics, it guarantees accurate results even in the demanding conditions of engineering operations.
150 mm measuring range with 100 mm base depth for versatile use
0.01 mm resolution for maximum measurement accuracy
Meets DIN 862 standard for digital meters
Nose design allows for precise measurements from edges and in narrow grooves
Large LCD display with clear display of measured values
Zeroing function at any position for relative measurements
Ability to switch between metric (mm) and inch systems
The K-MET digital depth gauge is an indispensable tool in every engineering workshop, inspection department and precision manufacturing. With a resolution of 0.01 mm, it meets even the most demanding requirements for depth measurement accuracy. The nose design allows for precise positioning on the edges of the measured object and measurements in hard-to-reach places such as narrow grooves or offsets.
Ergonomic design with anti-slip elements ensures comfortable handling and easy reading of measured values. Robust stainless steel construction provides high resistance to mechanical damage and environmental influences. The electronic part offers advanced functions such as automatic shutdown to save battery, retention of measured values even after the device is turned off and easy switching between measurement units.
order no.
measurement range
and [mm]
b [mm]
c [mm]
d [mm]
distinction
2051-05-150
0 - 150mm
100
5
2
14
0.01mm
2051-05-200
0 - 200mm
100
5
2
14
0.01mm
2051-05-300
0 - 300mm
100
5
2
14
0.01mm
2051-05-500
0 - 500mm
120
8
3
15
0.01mm
This product is a replacement for the discontinued model 2051 .
150/100mm
150 mm measuring range with 100 mm base depth for versatile use
0.01 mm resolution for maximum measurement accuracy
Meets DIN 862 standard for digital meters
Nose design allows for precise measurements from edges and in narrow grooves
Large LCD display with clear display of measured values
Zeroing function at any position for relative measurements
Ability to switch between metric (mm) and inch systems
The K-MET digital depth gauge is an indispensable tool in every engineering workshop, inspection department and precision manufacturing. With a resolution of 0.01 mm, it meets even the most demanding requirements for depth measurement accuracy. The nose design allows for precise positioning on the edges of the measured object and measurements in hard-to-reach places such as narrow grooves or offsets.
Ergonomic design with anti-slip elements ensures comfortable handling and easy reading of measured values. Robust stainless steel construction provides high resistance to mechanical damage and environmental influences. The electronic part offers advanced functions such as automatic shutdown to save battery, retention of measured values even after the device is turned off and easy switching between measurement units.
order no.
measurement range
and [mm]
b [mm]
c [mm]
d [mm]
distinction
2051-05-150
0 - 150mm
100
5
2
14
0.01mm
2051-05-200
0 - 200mm
100
5
2
14
0.01mm
2051-05-300
0 - 300mm
100
5
2
14
0.01mm
2051-05-500
0 - 500mm
120
8
3
15
0.01mm
This product is a replacement for the discontinued model 2051 .
150/100mm
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
