K-Met Digital Depth Caliper

Sebelum PPN:
Rp3.199.900 - Rp36.999.900
Spesifikasi
Resolution (mm)0.01

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The K-MET noseless digital depth gauge is a precise measuring tool for reliable measurement of the depth of holes, grooves and protrusions in industrial practice. Thanks to its robust construction made of high-quality stainless steel and advanced digital electronics, it guarantees accurate results even in the demanding conditions of engineering operations.
1000 mm measuring range with 250 mm base depth for versatile use
0.01 mm resolution for maximum measurement accuracy
Meets DIN 862 standard for digital meters
Noseless design allows for accurate measurements even in hard-to-reach areas
Large LCD display with clear display of measured values
Zeroing function at any position for relative measurements
Ability to switch between metric (mm) and inch systems
The K-MET digital depth gauge is an indispensable tool in every engineering workshop, inspection department and precision manufacturing. With a resolution of 0.01 mm, it meets even the most demanding requirements for depth measurement accuracy. The noseless design with a flat measuring base with a depth of 250 mm allows for stable positioning on the measured object and measurement in hard-to-reach places.
Ergonomic design with anti-slip elements ensures comfortable handling and easy reading of measured values. Robust stainless steel construction provides high resistance to mechanical damage and environmental influences. The electronic part offers advanced functions such as automatic shutdown to save battery, retention of measured values ​​even after the device is turned off and easy switching between measurement units.
1000/250mm

Ulasan Produk

Tidak ada ulasan