K-Met Digital Caliper for Left Handers

Sebelum PPN:
Rp4.999.900 - Rp8.399.900
Spesifikasi
FeatureFor Left-handed Users
Resolution (mm)0.01
StandardDIN 862

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Digital caliper for left-handed users KINEX/K-MET 150150 mm, 0.01 mm, arms 40 mm, DIN 862
Are you looking for a precise digital measuring tool specially designed for left-handed people? The KINEX/K-MET digital caliper offers a measuring range of 150 mm with a high accuracy of 0.01 mm and an arm length of 40 mm. It complies with DIN 862 to ensure maximum quality and accuracy.
Key features:
Special ergonomic design for left-handed users
Measuring range: 150 mm
High accuracy with a resolution of 0.01 mm
Arm length: 40 mm
Certification according to DIN 862
Easy-to-read digital display
Reliable and robust construction
KINEX/K-MET brand - a guarantee of quality and accuracy
This KINEX/K-MET digital caliper is specially designed for left-handed people, making it much easier to measure and read values. Thanks to the digital display, it offers fast and accurate reading of measured values ​​without the risk of error. The caliper meets the strict DIN 862 standard, which guarantees its quality and accuracy. The long 40 mm arms allow comfortable measurements even in hard-to-reach places. Invest in a professional measuring tool that respects the needs of left-handed people and provides maximum accuracy!
150/40mm

Ulasan Produk

Tidak ada ulasan