K-Met Digital Caliper BT
#Grup produk P118016687
Sebelum PPN:
Rp5.599.900 - Rp13.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Are you looking for a precise digital caliper for wet environments? The KINEX/K-MET ICONIC Labo 150 mm with IP 67 certification and Bluetooth connectivity is a professional measuring tool of the highest quality. This waterproof digital caliper provides reliable measurements in laboratory and industrial conditions thanks to its compliance with DIN 862.
Technical parameters of the K-MET digital caliper:
IP 67 protection level – 100% protection against dust and water, ideal for humid environments
Measuring range 150 mm – precise measurement in the selected range
Inductive measuring system – guarantees high accuracy regardless of the environment
Bluetooth 5.0 – wireless transmission of measured values to PC and mobile devices
Lap measuring surfaces – maximum accuracy of contact with the measured object
DIN 862 certification – meets international standards for precision measuring instruments
Large format display – easy and quick reading of values without eye strain
Intelligent functions – automatic on/off, last value memory
Measurement speed up to 3.2 m/s – instant results without delay
Why choose the KINEX/K-MET ICONIC Labo digital caliper?
This digital waterproof meter is designed for professionals in laboratories, quality control, engineering and manufacturing who need to measure accurately even in demanding conditions. With IP67 certification , it provides reliable results even in wet or dusty environments. Bluetooth connectivity allows for instant data transfer to your devices, which greatly streamlines documentation and analysis of measured values.
The K-MET caliper with DIN 862 certification is a guarantee of accuracy that every professional will appreciate. Thanks to the inductive measuring system, you always get accurate results without interference. The lapped measuring surfaces ensure perfect contact with the measured object and thus maximum accuracy of each measurement.
Use of the K-MET ICONIC Labo digital caliper:
Laboratories and testing facilities
Quality control in production
Engineering workshops
Automotive industry
Electronic manufacturing
Precision machining
Plastic and metal production
Order the KINEX/K-MET ICONIC Labo 150 mm digital caliper with IP67 and Bluetooth - a professional tool that will meet even the most demanding requirements for accuracy and durability. Increase the efficiency of your measurements with the leading European manufacturer of measuring instruments!
Supplied with a measurement report.
This product is a replacement for the discontinued model 6040-25-150, 6040-27-150 .
150mm
Technical parameters of the K-MET digital caliper:
IP 67 protection level – 100% protection against dust and water, ideal for humid environments
Measuring range 150 mm – precise measurement in the selected range
Inductive measuring system – guarantees high accuracy regardless of the environment
Bluetooth 5.0 – wireless transmission of measured values to PC and mobile devices
Lap measuring surfaces – maximum accuracy of contact with the measured object
DIN 862 certification – meets international standards for precision measuring instruments
Large format display – easy and quick reading of values without eye strain
Intelligent functions – automatic on/off, last value memory
Measurement speed up to 3.2 m/s – instant results without delay
Why choose the KINEX/K-MET ICONIC Labo digital caliper?
This digital waterproof meter is designed for professionals in laboratories, quality control, engineering and manufacturing who need to measure accurately even in demanding conditions. With IP67 certification , it provides reliable results even in wet or dusty environments. Bluetooth connectivity allows for instant data transfer to your devices, which greatly streamlines documentation and analysis of measured values.
The K-MET caliper with DIN 862 certification is a guarantee of accuracy that every professional will appreciate. Thanks to the inductive measuring system, you always get accurate results without interference. The lapped measuring surfaces ensure perfect contact with the measured object and thus maximum accuracy of each measurement.
Use of the K-MET ICONIC Labo digital caliper:
Laboratories and testing facilities
Quality control in production
Engineering workshops
Automotive industry
Electronic manufacturing
Precision machining
Plastic and metal production
Order the KINEX/K-MET ICONIC Labo 150 mm digital caliper with IP67 and Bluetooth - a professional tool that will meet even the most demanding requirements for accuracy and durability. Increase the efficiency of your measurements with the leading European manufacturer of measuring instruments!
Supplied with a measurement report.
This product is a replacement for the discontinued model 6040-25-150, 6040-27-150 .
150mm
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
