K-Met Dial Bore Gauge with Digital Micrometer

Sebelum PPN:
Rp10.999.900 - Rp16.999.900
Spesifikasi
StandardDIN 863

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Micrometer for hole, digital dial indicator - subito diameter 6-10 mm, 0.001mm, DIN 863.
The subito has two contacts, one of which is fixed (replaceable), the other movable, and the positioning of both contacts in the axis of the measured hole is done using a centering device. The movable contact transmits changes in dimensions via mechanical transmission to the dial indicator scale. Adjusting the internal gauge to the nominal value is done using calibration rings, a micrometer or sample holes. Maximum measurement depth: 40/56 mm.
6-10mm

Ulasan Produk

Tidak ada ulasan