K-Met Dial Bore Gauge with Dial Micrometer
#Grup produk P118016447
Sebelum PPN:
Rp4.299.900 - Rp15.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Standard | DIN 863 |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Internal micrometer (internal gauge) KINEX/K-MET - analog dial indicator 6-10 mm/0.01mm, DIN 863
Are you looking for a precise tool for measuring internal diameters? The KINEX/K-MET (subito) cavity micrometer with a range of 6-10 mm and a resolution of 0.01 mm meets the DIN 863 standard and offers reliable measurement of internal diameters of holes with high accuracy.
Key features:
Professional cavity micrometer (cavity gauge) from the KINEX/K-MET brand
Measuring range: 6-10 mm
Resolution: 0.01mm
Accuracy: ±0.015mm
Repeatability: ±0.005mm
Maximum measurement depth: 40/56 mm
Certified according to DIN 863
Analog dial indicator for easy reading of measured values
Two-point system - fixed (replaceable) and movable
Equipped with a centering device for precise positioning in the measured hole
Mechanical transmission for precise reading on the dial indicator scale
The KINEX/K-MET bore gauge is an indispensable tool for precise measurement of internal diameters in mechanical engineering, tool shops and quality control. This bore micrometer (subito) is equipped with two styli, one of which is fixed (replaceable) and the other is movable. The alignment of both styli to the axis of the measured hole is carried out using a centering device, which ensures high measurement accuracy.
The movable stylus transmits the changes in dimensions through mechanical transmission to the dial indicator scale, where the measured values can be easily read with an accuracy of 0.01mm. Adjusting the bore gauge to the nominal value is done using calibration rings, a micrometer or sample holes. The high-quality workmanship typical of the KINEX/K-MET brand guarantees a long service life and reliability even with intensive use.
Invest in a professional measuring tool that will give you accurate results every time you measure internal diameters!
6-10mm
Are you looking for a precise tool for measuring internal diameters? The KINEX/K-MET (subito) cavity micrometer with a range of 6-10 mm and a resolution of 0.01 mm meets the DIN 863 standard and offers reliable measurement of internal diameters of holes with high accuracy.
Key features:
Professional cavity micrometer (cavity gauge) from the KINEX/K-MET brand
Measuring range: 6-10 mm
Resolution: 0.01mm
Accuracy: ±0.015mm
Repeatability: ±0.005mm
Maximum measurement depth: 40/56 mm
Certified according to DIN 863
Analog dial indicator for easy reading of measured values
Two-point system - fixed (replaceable) and movable
Equipped with a centering device for precise positioning in the measured hole
Mechanical transmission for precise reading on the dial indicator scale
The KINEX/K-MET bore gauge is an indispensable tool for precise measurement of internal diameters in mechanical engineering, tool shops and quality control. This bore micrometer (subito) is equipped with two styli, one of which is fixed (replaceable) and the other is movable. The alignment of both styli to the axis of the measured hole is carried out using a centering device, which ensures high measurement accuracy.
The movable stylus transmits the changes in dimensions through mechanical transmission to the dial indicator scale, where the measured values can be easily read with an accuracy of 0.01mm. Adjusting the bore gauge to the nominal value is done using calibration rings, a micrometer or sample holes. The high-quality workmanship typical of the KINEX/K-MET brand guarantees a long service life and reliability even with intensive use.
Invest in a professional measuring tool that will give you accurate results every time you measure internal diameters!
6-10mm
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
