Value Electronic Manifolds Gauge

Sebelum PPN:
Rp4.399.900
Spesifikasi
Connector (inch)3 x 1/4 SAE
Includewith Refrigerant Hose
Pressure Scale (KPa)-100 to 5000
Pressure Scale (MPa)-0.1 to 5
Pressure Scale (bar)-1 to 50
Pressure Scale (kgf/cm²)-1.02 to 51
Pressure Scale (psi)-14.5 to 725
Pressure UnitsMPa, Kpa, bar, psi, kgf/cm²
Resolution (KPa)1
Resolution (MPa)0.001
Resolution (bar)0.01, 0.1
Resolution (kgf/cm²)0.01
Screen Size (mm)70
Temperature Units°F, °C

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A set of VALUE dual digital manifold gauges designed for refrigeration and air-conditioning systems.

Refrigerants:
R-11, R-12, R-13, R-22, R-23, R-32, R-113, R-114, R-115, R-116, R-123, R-124, R-125, R134a, R-236fa, R-245fa, R-290, R-401A, R-401B, R-402A, R-402B, R 403B, R-404A, R-406A, R-407A, R-407B, R-407C, R-408A, R-409A, R-410A,R 413A, R-414A, R-414B, R-416A, R-417A, R-417C, R-420A, R-421A, R-421B, R 422A, R-422B, R-422C, R-422D, R-424A, R-427A, R-428A, R-434A, R-437A, R 438A, R-448A, R-449A, R-450A, R-452A, R-452B, R-453A, R-454B, R-458A, R 500, R-501, R-502, R-503, R-507A, R-508B, R-513A, R-600, R-600a, R-601, R 601a, R-454C, R-1233zd, R-1234yf, R-1234ze
Feature
- color LCD display
- 2 display themes
- automatic shut-off
- USB-C charging
- high impact resistance
- IP54 protection rating
- accuracy class 0.4
- fast pressure response
- single operation button
- 72 preloaded refrigerants

Ulasan Produk

Tidak ada ulasan

Halaman Terkait