SMC Speed Controller Elbow Type AS1311F

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp229.900
Spesifikasi
Applicable tubing outer diameter (mm)Φ4
Body SizeM5X0.8,10-32UNF
Control TypeMeter-in
Made To OrderStandard
Port SizeM5X0.8
TypeUniversal
Width Across Flats (H) (mm)8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
●Easy to lock push-lock type
●Larger knob
●Improved tube insertion/removal
  Insertion force: Max. 30% (8 N) reduction
  Removal force: Max. 20% (5 N) reduction*
  * Tube removal strength is ensured to be equivalent to the previous model.
●Electroless nickel plated type is standard.
●360° swivel piping is possible. (Universal type)
●Available with a restrictor (Made to order: -X214, -X21)
●Large flow type (-X778)
Field
Value
Value Details

Body Size
1
M5X0.8,10-32UNF

Type
3
Universal

Control Type
1
Meter-in

Port Size
M5
M5X0.8

Width Across Flats (H)
E
8 mm

Applicable Tubing O.D.
04
Φ4 mm

Made To Order
-
Standard

Ulasan Produk

Tidak ada ulasan