SMC Pressure Switch IS10M Series

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp1.099.900 - Rp1.399.900
Spesifikasi
Semi-Standard ABody Type:Slim

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
●Modular design with uniform body style
●Better visibility & environmental resistance
●2-layer construction: The bowl is covered with a transparent bowl guard!
  Better visibility: 360°
●No tools are required.
  Easier replacement of the element (AF-D only)
●Attachments:
  Spacer: Y200-D, Y300-D, Y400-D, Y500-D, Y600-D
  Spacer with bracket: Y200T-D, Y300T-D, Y400T-D, Y500T-D, Y600T-D
Field
Value
Value Details

Body Size
30
30

Semi-Standard a
1
Body Type:Slim

Semi-Standard b
-
Set Pressure Range 0.1 to 0.4 MPa

Semi-standard c
-
Lead Wire Length:0.5 m;Pressure Unit Of The Scale Plate:Mpa

Ulasan Produk

Tidak ada ulasan