SMC OSHA Standard Compliant Pressure Relief 3-Port Valve with Locking Holes VHS-D Series

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp899.900 - Rp2.299.900
Spesifikasi
Handle ColorRed
Handle OperationSingle Action
Made To OrderStandard
Pipe Thread TypeRc

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
●Improved flow rate characteristics: Max. 88% increase (VHS40-04-D)
●Energy saving: Zero blow-by of the air during switching of the handle
●OSHA (Occupational Safety and Health Administration) standard compliant
●Safety measure: Can prevent accidents caused by inadvertent air supply problems
  With the indicator window, Double action
●Lower pressure drop contributing to energy saving
  Pressure drop: reduced by up to 73%

Field
Value
Value Details

Body Size
20
20

Handle Operation
-
Single Action

Pipe Thread Type
-
Rc

Port Size
01
1/8

Mounting
-
Without Mounting Option

Silencer
-
Without Silencer

Handle Color
-
Red

Handle Material
-
Resin

Flow Direction
-
Flow Direction:Left To Right

Pressure Unit
-
Product Label In SI Units: MPa

Made To Order
-
Standard

Ulasan Produk

Tidak ada ulasan