SMC Lubricator AL-D Series

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp659.900 - Rp1.599.900
Spesifikasi
BowlPolycarbonate Bowl
BracketWithout Bracket
Drain CockWithout Drain Cock
Flow DirectionLeft to Right
Lubricant Exhaust PortLubricator Without Drain Cock

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
●Better visibility & environmental resistance
  2-layer construction: The bowl is covered with a transparent bowl guard!
  Better visibility: 360°
Field
Value
Value Details

Body Size
20
20

Pipe Thread Type
-
Rc

Port Size
02
1/4

Bracket
-
Without Bracket

Bowl/Lubricant Exhaust Port
-
Polycarbonate Bowl,Lubricator Without Drain Cock

Flow Direction
-
Flow Direction:Left To Right

Drain Cock
-
Without Drain Cock

Unit
-
Unit On Product Label:MPa, °C

Ulasan Produk

Tidak ada ulasan