SMC Compact Slide MXH2 Series

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp3.899.900 - Rp7.099.900
Spesifikasi
Made To OrderStandard
Number Of Auto Switches2 pcs. Or None

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
●Size Φ25 have been added. [New]
●Same width as size Φ20
  Allowable moment: Max. 1.4 times greater than that of size Φ20
●Improved linear guide rigidity reduces the amount of table displacement by 48%
  Displacement due to a force acting in the pitch direction: 48% reduction (0.31 mm→0.16 mm)
  Displacement due to a force acting in the yaw direction: 63% reduction (0.24 mm→0.09 mm)
  Displacement due to a force acting in the roll direction: 90% reduction (0.06 mm→0.006 mm)
●Max. standard stroke: 150 mm (For Φ20, Φ25)[New]
●Weight: Max. 6% reduction (194 g→182 g)
●Dimensions for mounting and length are equivalent to the existing MXH series
Field
Value
Value Details

Bore Size
10
Bore Size 10 mm

Cylinder Stroke
10
Stroke 10 mm

Auto Switch
-
Without Auto Switch (Built-In Magnet)

Number Of Auto Switches
-
2 pcs. Or None

Made To Order
-
Standard

Ulasan Produk

Tidak ada ulasan